Shop All Round Slings
Kinedyne
Type 4 Twisted Eye Lifting Sling 1"x 8ft
Mfr # EE2-9801X8-KIN
Zoro # G403044622
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # EE2-9801X8-KIN
- Zoro # G403044622
- UPC # 052474024563
- Country of Origin China
- Category Round Slings
Details
Item | Type 4 Twisted Eye Lifting Sling 1"x 8ft |
Description
Type 4 Twisted Eye Lifting Sling 1 In.x 8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- KINEDYNE Slip Hook, Yellow, 3/8 in. Trade Size (101-16375GRA)
- LEGACY $HOSE WHIP Flxzila 3/8"x2' w/Ball Swivl (LMHFZ3802YW2B)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Flat Black Shelf, 44in x 25-1/2in, 5in Rubber Casters (800335)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x30ft (EE2-9802X30-KIN)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x20ft (EE2-9802X20-KIN)
- KINEDYNE Type 4 Twisted Eye to Eye Lifting Sling (EE2-9801X4-KIN)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x10ft (EE2-9802X10-KIN)
- LIFT-ALL Roundsling, Endless, 9 ft L, 2600 lb Cap (EN30X9)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 9' (Blue) (PRS7-9)
- Kinedyne Round Slings