Shop All Towing Chains & Cables
Kinedyne
Transport Chain, 6600 Lb, 20 Ft x 3/8 In.
Mfr # 10038-20BXGRA
Zoro # G4553963
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size 3/8 in
- Length 20 ft
- Overall Length 20 ft
- Includes Grab Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 10038-20BXGRA
- Zoro # G4553963
- UPC # 052474012942
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 5/16 in |
Trade Size | 3/8 in |
Overall Hook Size | 3/8 in |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 8, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Cartridge, P550952 (P550952)
- ZEROSTART Engine Heater - 600W 120V, 3/4in. Npt Mitsubishi Funited Stateso (8604967)
- STENS Metal Scraper Bar Cub Cadet: 753C0629, 784-5582, 784-5582A, 784-5582A-0637 (780-436)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- KINEDYNE Transport Chain, 4700 Lb, 20 Ft x 5/16 In. (10034-20BXGRA)
- KINEDYNE Transport Chain, 4700 Lb, 25 Ft x 5/16 In. (10034-25BXGRA)
- KINEDYNE Transport Chain, 4700 Lb, 16 Ft x 5/16 In. (10034-16BXGRA)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- KINEDYNE Transport Chain, 6600 Lb, 25 Ft x 3/8 In. (10038-25BXGRA)
- DAYTON Binder Chain, L20Ft, L6600Lb, Clevis Grab (1DJV2)
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- Kinedyne Towing Chains & Cables