Shop All Logistics Straps
Kinedyne
Trailer Door Strap, Steel, 36 in. L
Mfr # 15826GRA
Zoro # G4328427
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Trailer Doors
- Finish Clear Zinc, Hooks
- Length 36 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 15826GRA
- Zoro # G4328427
- UPC # 052474022224
- Country of Origin United States
- Category Logistics Straps
Dimensions
Length | 36 in |
Width | 1 in |
Manufacturers Warranty Length | 6 Months |
Overall Length | 3 ft |
Overall Width | 1 in |
Details
Color | Blue |
For Use With | Trailer Doors |
Finish | Clear Zinc, Hooks |
Material | Steel |
Item | Tie Down Strap |
Hook Max. Opening | 5/8 in |
Includes | Snap Hook |
Standards | WSTDA |
End Material | Steel |
Tie Down Material | Polyester |
End Type | Snap-Hook |
Description
Tie Down Strap, Color Blue, End Type Snap-Hook, Tie Down Material Polyester, Overall Width 1 in, Overall Length 3 ft, Standards WSTDA, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzla Swvl Hose 5/8X10 (HFZG510YWS)
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- HAMILTON Plte Caster, Rgd, Cast Iron, 6 in., 2200 lb. (R-FM-6MH)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- KINEDYNE Kinedyne Cargo Control Cam Logistic Strap 651201 with Spring Loaded Fitting - 12' x 2" Gold (651201)
- KINEDYNE Kinedyne Cargo Control Ratchet Logistic Strap 642001 with Spring Loaded Fitting - 20' x 2" Blue (642001)
- KINEDYNE Logistic Strap, with Ratchet, 2"X16ft., (641601)
- KINEDYNE Logistics Strap, Cam Buckle, 2"X16ft., (651601)
- ROADPRO Strap, w/Flat Hook, 4x30ft. (430FH)
- US CARGO CONTROL Wheel Strap with Etrack Fittings & 3 Rubber Blocks - 4 Pack (WNR5111EFRRB-NSBLU-4PK)
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- Kinedyne Logistics Straps