Shop All Trailer & Towing Accessories
This Product is Discontinued
Kinedyne
Trailer Door, Safety Strap, 1x3ft. (Discontinued)
Mfr # 15826PK
Zoro # G0752619
This Product is Discontinued
Key Features
- Type Trailer Door Safety Strap
- Length 3 ft.
- Size (In.) 1"
- Accessory Type Trailer Door,Safety Strap,1x3ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 15826PK
- Zoro # G0752619
- UPC # 052474000499
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3 ft. |
Size (In.) | 1" |
Details
Type | Trailer Door Safety Strap |
Item | Trailer Door,Safety Strap,1x3ft. |
Accessory Type | Trailer Door,Safety Strap,1x3ft. |
Description
Trailer Door,Safety Strap,1x3ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.