Shop All Tie Down Winches
Kinedyne
Tie Down Winch, Weld on, 5400 lb.
Mfr # 1820GRA
Zoro # G4596751
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Color Black
- Overall Width 3 1/2 in
- Overall Depth 8 in
- For Use With Winch Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 1820GRA
- Zoro # G4596751
- UPC # 052474000048
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Width | 3 1/2 in |
Overall Depth | 8 in |
Overall Height | 5 1/2 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,500 lb |
Color | Black |
For Use With | Winch Straps |
Mounting Style | Weld-on |
Item | Tie Down Winch |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 3 1/2 in, Overall Height 5 1/2 in, Compatible Strap Width - Maximum 4 in, Overall Depth 8 in, Mounting Type Weld-On, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- WESCO Telescoping Handle Platform Truck (272262)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100472CF)
- RUBBERMAID COMMERCIAL Swivel Caster for Ingredient Bin (GRFG3600L40000)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (5820GRA)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- Kinedyne Tie Down Winches