Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 30ft x 4In, 5400lb
Mfr # 593021GRA
Zoro # G4634183
original price:
$106.13
28% off
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 593021GRA
- Zoro # G4634183
- UPC # 052474003070
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Length | 30 ft. |
Strap Width | 4" |
Manufacturers Warranty Length | 6 Months |
Overall Width | 4 in |
Overall Length | 30 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- WESTWARD 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY67)
- ZORO SELECT Fork Extensions, 84in.L x 6inW, Strap, PK2 (35LU45)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- KINEDYNE Logistic Ratchet Strap, 20ft x, 2In, 1000lb (642001GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., Ratchet (593040GRA)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- BUYERS PRODUCTS 14 Foot Heavy Duty Ratchet Tie Down - 4 Pack (5483100)
- Kinedyne Ratchet Tie Downs