Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 30ft x 2In, 1670lb
Mfr # 513060PAKGRA
Zoro # G4522847
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,670 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 513060PAKGRA
- Zoro # G4522847
- UPC # 052474018296
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 30 ft. |
Manufacturers Warranty Length | 6 Months |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 30 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 1,670 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- BULLDOG WINCH Hand Controller for 12001x, 20' (20384)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- US CARGO CONTROL 2" x 11" Fixed End w/ Ratchet and Wire Hook (5002FEWH)
- Kinedyne Ratchet Tie Downs