Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb
Mfr # 512720PAKGRA
Zoro # G4569704
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 512720PAKGRA
- Zoro # G4569704
- UPC # 052474017794
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Manufacturers Warranty Length | 6 Months |
Overall Width | 2 in |
Overall Length | 27 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- PROSOURCE Tie Down Rubber Epdm 24In (FH64088-1)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512784PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- Kinedyne Ratchet Tie Downs