Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 16ft x 1In, 835lb
Mfr # 711681/45PKGRA
Zoro # G4573852
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 16 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 835 lb
- Breaking Strength 2,505 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 711681/45PKGRA
- Zoro # G4573852
- UPC # 052474003445
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 16 ft. |
Manufacturers Warranty Length | 6 Months |
Overall Width | 1 in |
Overall Length | 16 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Wire-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 16 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- AFTERMARKET (Pair) Retractable Ratchet Tie Down 5480007 CargoBuckle G3 For Trucks & Trailers (DRF30-1346)
- Kinedyne Ratchet Tie Downs