Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 2505 lb., 25 ft.
Mfr # 712581GRA
Zoro # G3813391
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 25 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 835 lb
- Breaking Strength 2,505 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 712581GRA
- Zoro # G3813391
- UPC # 052474022064
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 25 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 25 ft. |
Manufacturers Warranty Length | 6 Months |
Strap Width | 1" |
Overall Length | 25 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Wire-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 25 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- VESTIL Single Scissor Pallet Puller, 5K, 7" Jaw (PAL-12)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- Kinedyne Ratchet Tie Downs