Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 2505 lb., 20 ft.
Mfr # 712081PKGRA
Zoro # G3813428
original price:
$37.39
20% off
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 835 lb
- Breaking Strength 2,505 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 712081PKGRA
- Zoro # G3813428
- UPC # 052474022040
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 6 Months |
Strap Width | 1" |
Strap Length | 20 ft. |
Overall Length | 20 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Wire-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 20 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Battery, 12V, 160Ah (920600100008)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512784PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- ERICKSON 1"X15Ft 2000 lb Ratcheting Tie Downs Orange (31416)
- Kinedyne Tie Downs