Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 2500 lb., 15 ft.
Mfr # 711581GRA
Zoro # G3813787
Sold in multiples of 2 for $44.38
$44.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 835 lb
- Breaking Strength 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 711581GRA
- Zoro # G3813787
- UPC # 052474021777
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 15 ft. |
Strap Width | 1" |
Overall Length | 15 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Wire-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG1-CF)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512784PAKGRA)
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 27 ft. (532727GRA)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Black (1519-SSRBL)
- Kinedyne Ratchet Tie Downs