Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 2500 lb., 10 ft.
Mfr # 711081GRA
Zoro # G3813699
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 835 lb
- Breaking Strength 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 711081GRA
- Zoro # G3813699
- UPC # 052474021869
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 10 ft. |
Strap Width | 1" |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Wire-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 10 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON End Frame/Handle (MH15949803G)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- DAYTON Swivel Caster with Wheel (C1209)
- US CARGO CONTROL 2" x 30' Orange Ratchet Strap w/ Double J Hook (5030WH-OR)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- KINEDYNE Cargo Strap, Blue, 500 lb., 12 ft. (751231GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- KEEPER 16'X3" Lift Sling, 2 Ply, Flat Loop, 8800/7040/17600 (2638)
- Kinedyne Ratchet Tie Downs