Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 1200 lb., 6 ft., PK2
Mfr # 750687-2PKGRA
Zoro # G3813586
product price: $29.59
/pk 2, $14.80/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 400 lb
- Breaking Strength 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 750687-2PKGRA
- Zoro # G3813586
- UPC # 052474021975
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 6 ft. |
Manufacturers Warranty Length | 6 Months |
Overall Length | 6 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 400 lb, Color Blue, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Fixed End Length 18 in, Overall Length 6 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 550' per Drum (T0120522)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16"" ZNC92' (140523)
- ZORO SELECT Bollard, Safety (3KR45)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532784GRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., Ratchet (593040GRA)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 25 ft. (712581GRA)
- US CARGO CONTROL Race Car Tie Down Strap with Wire Hooks & Ratchet (WNTH31J)
- Kinedyne Ratchet Tie Downs