Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 1200 lb., 15 ft.
Mfr # 751587PKGRA
Zoro # G3813601
original price:
$15.85
14% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 400 lb
- Breaking Strength 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 751587PKGRA
- Zoro # G3813601
- UPC # 052474021951
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 15 ft. |
Strap Width | 1" |
Manufacturers Warranty Length | 6 Months |
Overall Width | 1 in |
Overall Length | 15 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 400 lb, Color Blue, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1 in., 25,000 lb., Screw Pin (1017582)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 2000 lb. (AHA-2-12-12)
- GLOBAL INDUSTRIAL Pallet Jack Skid Truck Chock (988025)
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- KINEDYNE Ratchet Strap Storage Bag, For Tie Downs (15602GRA)
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 4In, 5400lb (593021GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft., Steel (553021GRA)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-2)
- Kinedyne Tie Downs