Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Blue, 1200 lb., 12 ft.
Mfr # 751287PKGRA
Zoro # G3813708
product price: $18.89
/ea
Sold in multiples of 2 for $37.78
$37.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 12 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 400 lb
- Breaking Strength 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 751287PKGRA
- Zoro # G3813708
- UPC # 052474021852
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 12 ft. |
Manufacturers Warranty Length | 6 Months |
Overall Length | 12 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 400 lb, Color Blue, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 12 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless (TE60517)
- Kinedyne Tie Downs