Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Black, 1200 lb., 14 ft.
Mfr # 761487PKGRA
Zoro # G3813717
product price: $19.35
/ea
Sold in multiples of 2 for $38.70
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 14 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 400 lb
- Breaking Strength 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 761487PKGRA
- Zoro # G3813717
- UPC # 052474021845
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 14 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Manufacturers Warranty Length | 6 Months |
Strap Length | 14 ft. |
Overall Length | 14 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 400 lb, Color Black, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 14 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE TURNBUCKLE E/E 5/16X9"" (N221-754)
- JR PRODUCTS JR Products J236-A Replacement Key - J236 (J236-A)
- DURASTAR Caster; 5x1 Swvl Fork, Side Lock Brake; 5x1 Polyolefin Wheel, Black; 7 (06SL510PO81B-74)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- KINEDYNE Tie-Down Strap, Ratchet, 16ft x 1In, 835lb (711681/45PKGRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 40 ft. (514084GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 4In, 5400lb (593021GRA)
- BUYERS PRODUCTS Spring Retracting Tie Downs for Round Tube Ladder Racks, PR (5480017)
- Kinedyne Tie Downs