Shop All Bungee Cords & Straps
Kinedyne
Tarp Tie, Black, 21 in. L, PK50
Mfr # 2221NRGRA
Zoro # G3813358
original price:
$127.36
16% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 21 in
- Hook Length 2 5/8 in
- Length 21"
- Color Black
- Bungee Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 2221NRGRA
- Zoro # G3813358
- UPC # 052474022156
- Country of Origin Sri Lanka
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 21 in |
Hook Length | 2 5/8 in |
Length | 21" |
Width | 3/4" |
Bungee Width | 3/4 in |
Stretched Bungee Length | 32 in |
Overall Length | 21 in |
Overall Width | 3/4 in |
Hook Opening Size | 1 in |
Stretch Length - Maximum | 32 in |
Manufacturers Warranty Length | 6 months |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 5/8 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum 32 in, Overall Length 21 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Post Protector, 8" Fits 3" Columns (5208)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530242)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 21in 50 Pieces per Box (2221NR)
- ERICKSON Bungee Strap, Black, 14" L, 1/2" W (06811)
- STALWART Stalwart 75-CAR1010 12 in. Bungee Cords - Pack of 10 (75-CAR1010)
- Kinedyne Bungee Cords & Straps