Shop All Winch Accessories
Kinedyne
Sliding Winch Track
Mfr # 3606GRA
Zoro # G4529603
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C-Track Accessories
- Mounting Style Weld-on
- Length 72 in
- Width 4 21/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 3606GRA
- Zoro # G4529603
- UPC # 052474002394
- Country of Origin United States
- Category Winch Accessories
Dimensions
Length | 72 in |
Width | 4 21/32 in |
Depth | 1 11/16 in |
Overall Length | 6 ft |
Overall Depth | 1 11/16 in |
Overall Width | 4 5/8 in |
Details
Item | Sliding Winch Track |
For Use With | C-Track Accessories |
Mounting Style | Weld-on |
Material | Steel |
Standards | FMCSA, WSTDA |
Color | Black |
Finish | Natural |
Ring Thickness | 1/4 in |
Compatible with Manufacturer Model Number | 2820 14011G, 3820, 3820SDSPC, 3820SDSPCG, 3820SPC, 3820SPCG, 5820, 5820G, 5820SD, 5820SDG, 5820ZP |
For Use With Mfr. Model Number | 2820 14011G, 3820, 3820SDSPC, 3820SDSPCG, 3820SPC, 3820SPCG, 5820, 5820G, 5820SD, 5820SDG, 5820ZP |
Description
Winch Track, Product Type Winch Track, Material Steel, Overall Width 4 5/8 in, Overall Depth 1 11/16 in, Overall Length 6 ft, Mounting Type Weld-On, Ring Thickness 1/4 in, Finish Unfinished, Color Black, Standards FMCSA, WSTDA, Compatible with Manufacturer Model Number 2820 14011G, 3820, 3820SDSPC, 3820SDSPCG, 3820SPC, 3820SPCG, 5820, 5820G, 5820SD, 5820SDG, 5820ZP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE1803TFX10)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2k & 3k side drum (20192)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- SUPERWINCH SX12SR Winch (1712201)
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- FACTOR 55 Fits Pin and Bow End of 12 and 58 Diameter Screw Pin Shackles (00355-06)
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- WARN INDUSTRIES WINCH ACCESSORIES, HAWSE_POLISHED_STD_FG (100334)
- Kinedyne Winch Accessories