Shop All Tie Down Winches
Kinedyne
Sliding Tie Down Winch, C Style, 5400 lb.
Mfr # 5820GRA
Zoro # G4563027
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Color Black
- Overall Width 3 7/8 in
- Overall Depth 8 in
- For Use With Winch Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 5820GRA
- Zoro # G4563027
- UPC # 052474003049
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Width | 3 7/8 in |
Overall Depth | 8 in |
Overall Height | 7 11/16 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,500 lb |
Color | Black |
Item | Tie Down Winch |
For Use With | Winch Straps |
Mounting Style | "C" Channel Style Winch Track |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 3 7/8 in, Overall Height 7 11/16 in, Compatible Strap Width - Maximum 4 in, Overall Depth 8 in, Mounting Type Sliding Track, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- VESTIL Vestil Curved Reflector for Guard Rail w/ Reflective Tape, White (GR-H2R-RFT-WT)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- KINEDYNE Low Profile Tie Down Winch, 5000 lb. (14001NPGRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- ANCRA Truck/Trailer Winch, Stake Pocket, Inward (49716-11-GRA)
- Kinedyne Tie Down Winches