Shop All Tie Down Winches
Kinedyne
Sliding Tie Down Winch, C Style, 5400 lb.
Mfr # 3820SPCGRA
Zoro # G4603934
original price:
$54.05
18% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Color Black
- For Use With Winch Straps
- Mounting Style "C" Channel Style Winch Track
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 3820SPCGRA
- Zoro # G4603934
- UPC # 052474006910
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Depth | 7 7/8 in |
Overall Width | 3 7/8 in |
Overall Height | 6 1/2 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,500 lb |
Color | Black |
For Use With | Winch Straps |
Item | Tie Down Winch |
Mounting Style | "C" Channel Style Winch Track |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 3 7/8 in, Overall Height 6 1/2 in, Compatible Strap Width - Maximum 4 in, Overall Depth 7 7/8 in, Mounting Type Sliding Track, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 6" x 10' - 2-ply (EE2-906-10-T4)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- ZORO SELECT Utility Cord, 3/16 in x 100 ft, 12 Strand (20TL72)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- US CARGO CONTROL 4" Storable Weld-On Truck Tie Down Winch (Bottom Mount) (TW410)
- Kinedyne Tie Down Winches