Shop All Tie Down Winches
Kinedyne
Sliding Tie Down Winch, C Style, 5400 lb.
Mfr # 3820GRA
Zoro # G4559527
original price:
$46.74
8% off
new price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Color Black
- Overall Depth 7 7/8 in
- Mounting Style "C" Channel Style Winch Track
- For Use With Winch Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 3820GRA
- Zoro # G4559527
- UPC # 052474002486
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Depth | 7 7/8 in |
Overall Height | 5 7/8 in |
Overall Width | 3 7/8 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,500 lb |
Color | Black |
Item | Tie Down Winch |
Mounting Style | "C" Channel Style Winch Track |
For Use With | Winch Straps |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 3 7/8 in, Overall Height 5 7/8 in, Compatible Strap Width - Maximum 4 in, Overall Depth 7 7/8 in, Mounting Type Sliding Track, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE CASTR TWN-WHL 2""STM FRIC (9741)
- KEEPER Bungee Cords, PK20 (6320)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- KINEDYNE Low Profile Tie Down Winch, 5000 lb. (14001NPGRA)
- US CARGO CONTROL 2" Lashing Truck Tie Down Winch (Left) (TW200L)
- Kinedyne Tie Down Winches