Kinedyne

Rubber Coated Tire Chain, PR 1


product price: $29.45
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes 1 per tire chain
  • Finish Zinc-Plated
  • Compatible Vehicle Type Buses, Heavy Duty Trucks
  • Compatible Tire Size 22.5/24.5
  • Product Type Chain Bungee
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Compatible Tire Size 22.5/24.5

Details

Item Chain Bungee
Includes 1 per tire chain
Finish Zinc-Plated
Compatible Vehicle Type Buses, Heavy Duty Trucks
Product Type Chain Bungee
Material Rubber; Steel
Standards Class 7 & 8 Trucks

Description

Rubber Coated Tire Chain, PR 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.