Shop All Ratchet Tie Downs
Kinedyne
Ratchet Strap, Gray, 2 in. Strap W
Mfr # 641601-018GRA
Zoro # G3813455
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E and A Track
- Working Load Limit 1,000 lb
- Standards WSTDA
- Color Gray
- Cargo Tie Down End Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 641601-018GRA
- Zoro # G3813455
- UPC # 052474022125
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Manufacturers Warranty Length | 6 Months |
Cargo Tie Down Width | 2 in |
Overall Length | 16 ft |
Overall Width | 2 in |
Details
For Use With | E and A Track |
Item | Tie Down Strap |
Working Load Limit | 1,000 lb |
Standards | WSTDA |
Color | Gray |
Cargo Tie Down End Material | Steel |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Material | Polyester |
Cargo Tie Down Adjustment | Ratchet |
Assembly Strength | 3000 lb. |
Cargo Tie Down End Type | Spring E-Track |
Breaking Strength | 3,000 lb |
End Type | E-Track |
Adjustment Type | Ratchet |
Tensile Strength | 3,000 lb/in |
Tie Down Material | Polyester |
End Material | Steel |
Reinforcement Properties | General Purpose |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Gray, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 16 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- MERRICK MACHINE CO Merrick Machine M350007 2 in. Stud Mount Swivel Polyolefin Caster (M350007)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- KINEDYNE Logistic Ratchet Strap, 12ft x 2In, 1000lb (641201GRA)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- Kinedyne Ratchet Tie Downs