Shop All Ratchet Tie Downs
Kinedyne
Ratchet Strap, Blue, 1-3/4 in. Strap W
Mfr # 37D1560-006GRA
Zoro # G3813516
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,670 lb
- Standards WSTDA
- Color Blue
- Includes 6 in Fixed End
- Cargo Tie Down Adjustment Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 37D1560-006GRA
- Zoro # G3813516
- UPC # 052474022118
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Manufacturers Warranty Length | 6 Months |
Cargo Tie Down Width | 1 3/4 in |
Overall Length | 15 ft |
Overall Width | 1 3/4 in |
Fixed End Length | 6 in |
Details
Item | Tie Down Strap |
Working Load Limit | 1,670 lb |
Standards | WSTDA |
Color | Blue |
Includes | 6 in Fixed End |
Cargo Tie Down Adjustment | Ratchet |
Cargo Tie Down End Type | J-Hook |
Cargo Tie Down End Material | Steel |
Breaking Strength | 4,400 lb |
Assembly Strength | 4400 lb. |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Material | Polyester |
Adjustment Type | Ratchet |
End Type | Wire-Hook |
Tie Down Material | Polyester |
Reinforcement Properties | General Purpose |
Tensile Strength | 4,400 lb/in |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,670 lb, Color Blue, End Type Wire-Hook, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 1 3/4 in, Reinforcement Properties General Purpose, Fixed End Length 6 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- ZORO SELECT Cargo Strap, 3300 lb., 2 in. W, 27 ft. L (34RY82)
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton (24041001)
- CASTERHQ 6"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6660R-01-Y)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 1670lb (513060PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- PRIME-LINE 27 in. Window Block and Tackle Sash Balance Single Pack (FA 2610)
- Kinedyne Tie Downs