Shop All Trailer & Towing Accessories
Kinedyne
Ratchet Strap, 2"X30ft.,
Mfr # 513020
Zoro # G1764189
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratchet Strap
- Size (In.) 2"
- Length 30 ft.
- Includes Mfr. No. 804 Wide Handle Ratchet; Mfr. No. 1015 Flat Hooks; 2084FK Webbing
- Accessory Type Ratchet Strap,2"X30ft.,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 513020
- Zoro # G1764189
- UPC # 052474008297
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Length | 30 ft. |
Details
Type | Ratchet Strap |
Item | Ratchet Strap,2"X30ft., |
Includes | Mfr. No. 804 Wide Handle Ratchet; Mfr. No. 1015 Flat Hooks; 2084FK Webbing |
Accessory Type | Ratchet Strap,2"X30ft., |
Description
Ratchet Strap,2 In.X30ft.,
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 26 In (M6-26)
- SKF Shaft Seal, 3-1/4 x 4-1/2 x 3/8", CRW1, Nitrile (32477)
- TECNIQ Tri-Bar Red Led, Red Lens, Blk Body, Pigtail (TQ S51-RR00-1)
- FASTWAY Fastway 80-01-2160 ZIP Breakaway Universal Cable - 6' (80-01-2160)
- KINEDYNE Large, Saf-T-Lok Bar, Replace, Bolt-On Foot (10052BT)
- KINEDYNE Rubber Coated, Steel Corner, Protector (80134)
- KINEDYNE Aluminum, Load Lock, 90-105 (10088K)
- KINEDYNE Premium, Strap Winder (10091)
- KINEDYNE Aluminum Beams, For 96-102, Trailers (FE80663)
- BUYERS PRODUCTS King Pin Lock, 2 In (KPL200)
- CAMCO Self Tap Screw for Sway Control (C1W-48114)
- Kinedyne Trailer & Towing Accessories