Shop All Chain Binders
Kinedyne
Ratchet Load Binder, Fixed, 5400 lb.
Mfr # 10035GRA
Zoro # G4596076
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fixed
- Working Load Limit 5,400 lb
- Trade Size G30/G43 3/8 in
- Trade Size G70 5/16 in
- Standards NACM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 10035GRA
- Zoro # G4596076
- UPC # 052474005203
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 3/8 in |
Trade Size G70 | 5/16 in |
Overall Length | 25 in |
Manufacturers Warranty Length | 6 mo |
Overall Width | 15 in |
Compatible Chain Size | 5/16 in, 3/8 in |
Take Up Length | 7 in |
Hook Size | 3/8 in |
Details
Item | Load Binder |
Handle Type | Fixed |
Working Load Limit | 5,400 lb |
Standards | NACM |
Color | Orange |
Hook Material | Steel |
Bar Material | Steel |
Hook Type | Grab-Hook |
Load Binder Type | Ratchet |
Description
Load Binder, Working Load Limit 5,400 lb, Compatible Chain Size 5/16 in, 3/8 in, Take Up Length 7 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Ratchet, Overall Length 25 in, Overall Width 15 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 3/8 in, Hook Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plaza Container Hardware Kit (GRFG3964L50000)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- DAYTON Steer Wheel Kit (MHAC03G)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- KINEDYNE Lever Binder Lok (80146GRA)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- KINEDYNE Lever Chain Binder (10046GRA)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- BUYERS PRODUCTS 5/16 - 3/8 Inch Ratcheting Load Binder (RLB5638)
- Kinedyne Chain Binders