Shop All Cargo Corner Protectors
Kinedyne
Plastic Corner Protector for 2-4 in.
Mfr # 37025GRA
Zoro # G4536192
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- For Use With 2 in to 4 in Tie Down Strap
- Material Plastic
- Accessory Type Corner Protector
- Type Plastic Corner Protector for 2" To 4" Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 37025GRA
- Zoro # G4536192
- UPC # 052474000352
- Country of Origin China
- Category Cargo Corner Protectors
Dimensions
Overall Length | 5 1/2 in |
Compatible Webbing Width - Maximum | 4 in |
Drop Length | 3 3/4 in |
Top Length | 3 3/4 in |
Details
Color | Orange |
For Use With | 2 in to 4 in Tie Down Strap |
Item | Corner Protector |
Material | Plastic |
Accessory Type | Corner Protector |
Type | Plastic Corner Protector for 2" To 4" Webbing |
Compatible Tie Down Type | Webbing |
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 3 3/4 in, Material Plastic, Overall Length 5 1/2 in, Top Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- BULLDOG WINCH 3ft Plug Extension, 5-Prong, Standard Series 10041x (20309)
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- LIFT-ALL Repl Strap, Ratchet, 25 ft. x 2 In, 3300 lb (NT20SPEC)
- KINEDYNE Corner Protector, Orange, 24" Size, Plastic (VB24GRA)
- KINEDYNE Corner Protector, Red, 46" Size, PK20 (VB2GOGRA)
- KINEDYNE Corner Protector, Black, Rubber (80134GRA)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- KINEDYNE Corner Protector, Orange, 11" Size, Plastic (VB13GRA)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- PEERLESS CHAIN 4" METAL CORNER, CC5630 (CC5630)
- Kinedyne Cargo Corner Protectors