Shop All Tailgate Nets
Kinedyne
Pick Up Truck Net, Black, 8 ft L, 12 ft W
Mfr # CN390GRA
Zoro # G3813385
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Net Material Polyester
- Cargo Net Length 12 ft
- For Use With Automotive Purpose
- Number of Mounting Points 6
- Cargo Net Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # CN390GRA
- Zoro # G3813385
- UPC # 052474022149
- Country of Origin United States
- Category Tailgate Nets
Dimensions
Cargo Net Length | 12 ft |
Manufacturers Warranty Length | 6 Months |
Square Hole Size | 8 in |
Cargo Net Width | 8 ft |
Net Length | 12 ft |
Net Width | 8 ft |
Hole Width | 8 in |
Details
Cargo Net Material | Polyester |
For Use With | Automotive Purpose |
Number of Mounting Points | 6 |
Cargo Net Shape | Rectangle |
Item | Cargo Net |
End Type | Hook |
Cargo Net End Type | Hook |
Tensile Strength | 400 lb/in |
Cargo Net End Material | Polyester |
Color | Black |
Net Shape | Rectangle |
Net Material | Polyester |
End Material | Carbon Steel |
Description
Cargo Net, Color Black, Net Material Polyester, Tensile Strength 400 lb/in, Net Width 8 ft, Net Length 12 ft, Net Shape Rectangle, End Type Hook, Number of Mounting Points 6, Manufacturers Warranty Length 6 Months, Hole Width 8 in, End Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Relay 40 Amp 4 Terminal, 091232 (091232)
- BUYERS PRODUCTS Clear/Amber Dual Row 5 Inch LED Strobe Light (8891702)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Red (45832)
- BUCCANEER ROPE 1/2" x 15' Double Braid Dock Line, Blue (30-61115)
- CROWN AUTOMOTIVE LIFTGATE LATCH (4589131AF)
- DEE ZEE 17-17 F250/F350 SUPER DUTY TAILGATE ASSIST (DZ43205)
- ERICKSON TAILGATE SAWHORSE BRACKETS (07610)
- AMP RESEARCH 19-C RAM 1500 BEDXTENDER HD MAX (74840-01A)
- PROGRIP CARGO CONTROL All-Truck Cargo Net, Adjustable Hooks (901400)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 8", 101003 (101003)
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- Kinedyne Truck Bed & Tailgate Accessories