Shop All Tie Down Winches
Kinedyne
Low Profile Tie Down Winch, 5000 lb.
Mfr # 14001NPGRA
Zoro # G4617846
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,000 lb
- Color Black
- For Use With Winch Straps
- Mounting Style Weld-on
- Overall Height 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 14001NPGRA
- Zoro # G4617846
- UPC # 052474005784
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Height | 4 3/16 in |
Overall Depth | 10 11/16 in |
Overall Width | 3 7/8 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,000 lb |
Color | Black |
For Use With | Winch Straps |
Item | Tie Down Winch |
Mounting Style | Weld-on |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,000 lb, Material Steel, Overall Width 3 7/8 in, Overall Height 4 3/16 in, Compatible Strap Width - Maximum 4 in, Overall Depth 10 11/16 in, Mounting Type Weld-On, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- BARON Clevis Slip Hook (331-1/2)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- KEEPER Winch Cargo Hd 30Ft Of 4In Web (04928)
- Kinedyne Tie Down Winches