Shop All Ratchet Tie Downs
Kinedyne
Logistic Ratchet Strap, Gold, 20 ft. L
Mfr # 532011GRA
Zoro # G7179341
original price:
$58.30
29% off
new price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Accessories, Logistic Straps
- Working Load Limit 1,500 lb
- Standards CHP, CVSA, US DOT, WSTDA
- Color Yellow
- Cargo Tie Down Adjustment Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 532011GRA
- Zoro # G7179341
- UPC # 052474022606
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Manufacturers Warranty Length | 6 Months |
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Overall Length | 20 ft |
Overall Width | 2 in |
Details
For Use With | E-Track Accessories, Logistic Straps |
Item | Tie Down Strap |
Working Load Limit | 1,500 lb |
Standards | CHP, CVSA, US DOT, WSTDA |
Color | Yellow |
Cargo Tie Down Adjustment | Ratchet |
Breaking Strength | 4,400 lb |
Cargo Tie Down End Material | Steel |
Cargo Tie Down End Type | Spring E-Track |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Material | Polyester |
Assembly Strength | 4400 lb. |
End Type | E-Track |
Adjustment Type | Ratchet |
Reinforcement Properties | General Purpose |
End Material | Steel |
Tie Down Material | Polyester |
Tensile Strength | 4,400 lb/in |
Description
Tie Down Strap, Working Load Limit 1,500 lb, Color Yellow, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 20 ft, Features Not Applicable, Standards CHP, CVSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- DAYTON Chain Container Assembly for H3, 15-20 Ft (2GXJ8)
- GREENLEE Pulling Eye (35930)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512784PAKGRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- KEEPER Tie-Down, 16'x1.25", Woodland, 1,000 WLL, Series K Ratchet (47352)
- Kinedyne Ratchet Tie Downs