Shop All Ratchet Tie Downs
Kinedyne
Logistic Ratchet Strap, Gold, 16 ft. L
Mfr # 531611GRA
Zoro # G7179350
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Accessories, Logistic Straps
- Working Load Limit 1,500 lb
- Standards CHP, CVSA, US DOT, WSTDA
- Color Yellow
- Cargo Tie Down Adjustment Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 531611GRA
- Zoro # G7179350
- UPC # 052474022590
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 6 Months |
Overall Length | 16 ft |
Overall Width | 2 in |
Details
For Use With | E-Track Accessories, Logistic Straps |
Item | Tie Down Strap |
Working Load Limit | 1,500 lb |
Standards | CHP, CVSA, US DOT, WSTDA |
Color | Yellow |
Cargo Tie Down Adjustment | Ratchet |
Breaking Strength | 4,400 lb |
Cargo Tie Down Material | Polyester |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down End Material | Steel |
Assembly Strength | 4400 lb. |
Adjustment Type | Ratchet |
End Type | E-Track |
Tie Down Material | Polyester |
Tensile Strength | 4,400 lb/in |
Reinforcement Properties | General Purpose |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,500 lb, Color Yellow, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 16 ft, Features Not Applicable, Standards CHP, CVSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2802DFX4)
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- YOKE Coupling Link, 5/8 In, 22,600 lb, GR 100 (X-015-16)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 15 ft. (751587PKGRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532784GRA)
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Double J Hook (5030WH-BLK)
- Kinedyne Tie Downs