Shop All Ratchet Tie Downs
Kinedyne
Logistic Ratchet Strap, 20ft x, 2In, 1000lb
Mfr # 642001GRA
Zoro # G4534205
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- Standards WSTDA
- Color Blue
- Manufacturers Warranty Length 6 Months
- Cargo Tie Down Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 642001GRA
- Zoro # G4534205
- UPC # 052474003216
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Manufacturers Warranty Length | 6 Months |
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 2 in |
Fixed End Length | 48 in |
Details
Item | Tie Down Strap |
Working Load Limit | 1,000 lb |
Standards | WSTDA |
Color | Blue |
Item - Cargo Tie Downs | Tie Down Strap |
Breaking Strength | 3,000 lb |
Assembly Strength | 3000 lb. |
Cargo Tie Down Adjustment | Ratchet |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Cargo Tie Down End Type | Spring E-Track |
End Type | E-Track |
Adjustment Type | Ratchet |
End Material | Carbon Steel |
Reinforcement Properties | General Purpose |
Tensile Strength | 3,000 lb/in |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Blue, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 48 in, Overall Length 20 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG9T6700BLA)
- ERICKSON 1.5"X15Ft 5500 lb Ratchet Strap Yellow (32200)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 8"x2", PK2 (W-853-8)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- Kinedyne Ratchet Tie Downs