Shop All Ratchet Tie Downs
Kinedyne
Logistic Cam Buckle Strap, 12ftx2In, 835lb
Mfr # 651201GRA
Zoro # G4633237
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 835 lb
- Standards WSTDA
- Color Yellow
- Cargo Tie Down Width 2 in
- Cargo Tie Down End Type Spring E-Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 651201GRA
- Zoro # G4633237
- UPC # 052474003254
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 6 Months |
Cargo Tie Down Length | 12 ft |
Overall Length | 12 ft |
Overall Width | 2 in |
Fixed End Length | 48 in |
Details
Item | Tie Down Strap |
Working Load Limit | 835 lb |
Standards | WSTDA |
Color | Yellow |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down End Material | Steel |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Material | Polyester |
Cargo Tie Down Adjustment | Cam Buckle |
Assembly Strength | 2500 lb. |
Breaking Strength | 2,500 lb |
End Type | E-Track |
Adjustment Type | Cam Buckle |
Tie Down Material | Polyester |
Tensile Strength | 2,505 lb/in |
End Material | Carbon Steel |
Reinforcement Properties | General Purpose |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Yellow, End Type E-Track, Tensile Strength 2,505 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 48 in, Overall Length 12 ft, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 39"L Platform, Adjustable to 36"-39"H, Style 8 (CW8-39-4-3)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 1000 ft. L (AGPTL181000)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft., Steel (553021GRA)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 25 ft. (712581GRA)
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84036)
- Kinedyne Ratchet Tie Downs