Shop All Chain Binders
Kinedyne
Lever Load Binder, Fixed, 5400 lb.
Mfr # 10036GRA
Zoro # G4534101
original price:
$44.05
11% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard Lever
- Working Load Limit 5,400 lb
- Trade Size G30/G43 3/8 in
- Trade Size G70 5/16 in
- Standards NACM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 10036GRA
- Zoro # G4534101
- UPC # 052474000116
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 3/8 in |
Trade Size G70 | 5/16 in |
Overall Length | 24 in |
Manufacturers Warranty Length | 6 mo |
Overall Width | 15 in |
Compatible Chain Size | 5/16 in, 3/8 in |
Take Up Length | 4 in |
Hook Size | 3/8 in |
Details
Item | Load Binder |
Handle Type | Standard Lever |
Working Load Limit | 5,400 lb |
Standards | NACM |
Color | Orange |
Hook Material | Steel |
Hook Type | Grab-Hook |
Bar Material | Steel |
Load Binder Type | Lever |
Description
Load Binder, Working Load Limit 5,400 lb, Compatible Chain Size 5/16 in, 3/8 in, Take Up Length 4 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Lever, Overall Length 24 in, Overall Width 15 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 3/8 in, Hook Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- KINEDYNE Lever Load Binder, Fixed, 9200 lb. (10036HDGRA)
- KINEDYNE Lever Chain Binder (10046GRA)
- KINEDYNE Lever Binder Lok (80146GRA)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- ANCRA Load Binder Ratchet XHD 3/8 (50360-20)
- Kinedyne Chain Binders