Shop All Cargo Bars & Decking Beams
Kinedyne
Jack Bar, Steel, 3-49/64 in. W, 107 in. L
Mfr # 80131GRA
Zoro # G3813297
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 107 in
- Width 3 49/64 in
- Adjustment Range 54 in to 107 in
- Material Steel
- Pad Size 3-3/4 in x 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 80131GRA
- Zoro # G3813297
- UPC # 052474021715
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 107 in |
Width | 3 49/64 in |
Pad Size | 3-3/4 in x 3-3/4 in |
Tubing Size | 1 1/2 in x 1 1/2 in |
Adjustment Length - Maximum | 107 in |
Pad Width | 3 3/4 in |
Body Width | 3 3/4 in |
Overall Extended Length | 107 in |
Adjustment Length - Minimum | 54 in |
Pad Length | 3 3/4 in |
Details
Item | Cargo Bar |
Adjustment Range | 54 in to 107 in |
Material | Steel |
Tubing Shape | Square |
End Pads | Rubber, Square |
Body Material | Steel |
Product Type | Jack Bar |
Body Shape | Square |
Installation Orientation | Horizontal, Vertical |
Pad Material | Rubber |
Pad Shape | Square |
Description
Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 54 in, Adjustment Length - Maximum 107 in, Body Material Steel, Installation Orientation Horizontal, Vertical, Body Shape Square, Pad Material Rubber, Body Width 3 3/4 in, Pad Length 3 3/4 in, Pad Width 3 3/4 in, Pad Shape Square, Overall Extended Length 107 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, C-Track, 20 Ft, Flat (7CZ29)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 900 lb. (HTH 75X62/20-62K)
- VESTIL Economy Spreader Beam, 1000 lb., 36" (SBM-10-3)
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel (10085GRA)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8000-12GRA)
- KEEPER Cargo Bag Ratchet 40-70In (05059)
- Kinedyne Cargo Bars & Decking Beams