Shop All Bungee Cords & Straps
Kinedyne
EPDM Tarp Tie, Black, 31 in. L, PK50
Mfr # 2231EPDMGRA
Zoro # G3813321
original price:
$153.99
5% off
new price: $145.99
/pk 50, $2.92/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Opening 1 in
- Width 3/4"
- For Use With Tarps
- Length 31"
- Bungee Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 2231EPDMGRA
- Zoro # G3813321
- UPC # 052474022187
- Country of Origin Sri Lanka
- Category Bungee Cords & Straps
Dimensions
Width | 3/4" |
Length | 31" |
Bungee Length | 31 in |
Hook Length | 2 5/8 in |
Bungee Width | 3/4 in |
Stretched Bungee Length | 47 in |
Hook Opening Size | 1 in |
Overall Length | 31 in |
Overall Width | 3/4 in |
Stretch Length - Maximum | 47 in |
Manufacturers Warranty Length | 6 months |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 5/8 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum 47 in, Overall Length 31 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- LIFT-ALL Roundsling, Endless, 3 ft L, 31000 lb Cap (EN360X3)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 21in 50 Pieces per Box (2221NR)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- KINEDYNE Tarp Tie, Black, 21 in. L, PK50 (2221NRGRA)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, SS (BBS36SMG)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043702)
- Kinedyne Bungee Cords & Straps