Shop All Bungee Cords & Straps
Kinedyne
EPDM Tarp Tie, Black, 21 in. L, PK50
Mfr # 2221EPDMGRA
Zoro # G3813349
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hook Opening 1 in
- Stretched Bungee Length 32 in
- Bungee Thickness 1/4 in
- Bungee Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 2221EPDMGRA
- Zoro # G3813349
- UPC # 052474022163
- Country of Origin Sri Lanka
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 32 in |
Width | 3/4" |
Bungee Length | 21 in |
Bungee Width | 3/4 in |
Hook Length | 2 5/8 in |
Length | 21" |
Hook Opening Size | 1 in |
Overall Width | 3/4 in |
Overall Length | 21 in |
Stretch Length - Maximum | 32 in |
Manufacturers Warranty Length | 6 months |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 5/8 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum 32 in, Overall Length 21 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 9 ft (9RSBKP)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30748ZN-TPR33(GG))
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 21in 50 Pieces per Box (2221NR)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- KINEDYNE Tarp Tie, Black, 21 in. L, PK50 (2221NRGRA)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- KEEPER BUNGEE CORD ASSRTED 12PK (6327)
- US CARGO CONTROL Solid Core Rubber Rope: 7/16" x 150' (RR716150)
- Kinedyne Bungee Cords & Straps