Shop All Tie Down Hardware
Kinedyne
Door Pull, Steel, 24 in. L,
Mfr # 1524GRA
Zoro # G3813367
original price:
$9.33
10% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Material Steel
- Length 24 in
- Includes Steel Mount Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 1524GRA
- Zoro # G3813367
- UPC # 052474022217
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 24 in |
Overall Width | 1 3/16 in |
Overall Length | 24 in |
Details
Color | Silver |
Finish | Galvanized |
Material | Steel |
Item | Door Pull |
Includes | Steel Mount Plate |
Compatible with Manufacturer Model Number | 1502 |
For Use With Mfr. Model Number | 1502 |
Compatible Manufacturer Part Number | 1502 |
Description
Door Pull, Product Type Door Pull, Includes Steel Mount Plate, Material Steel, Overall Width 1 3/16 in, Color Silver, Overall Length 24 in, Compatible with Manufacturer Model Number 1502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- KINEDYNE Heavy Duty Strap Band, Orange, 7 in. L, PK5 (80144GRA)
- US CARGO CONTROL 2" Wire D-Ring (DR503)
- TIE 4 SAFE 2" Short Handle Ratchet Buckle Tow Dolly Truck Trailer Flatbed Car Hauler, 2PK (RB02CK-52-2)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- KEEPER Anchor Point Univrsl 2Pk (05648)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- US CARGO CONTROL Short Standard Handle Ratchet for 2" Webbing (RAT54)
- Kinedyne Tie Downs