Shop All Cargo Bars & Decking Beams
Kinedyne
Decking Beam, 92 In.L, 3-1/4 In.W
Mfr # FE8000-12GRA
Zoro # G4554496
product price: $112.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- For Use With 22P617, 22P618, 22P621, Standard E Tracks and A Tracks
- Length 92 in
- Width 3 1/4 in
- Adjustment Range 92-15/16 in to 102-1/5 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # FE8000-12GRA
- Zoro # G4554496
- UPC # 052474000550
- Country of Origin United States
- Category Cargo Bars & Decking Beams
Dimensions
Length | 92 in |
Width | 3 1/4 in |
Tubing Size | 2-3/5 in x 3-1/5 in |
Overall Extended Length | 92 in |
Adjustment Length - Maximum | 102 1/4 in |
Adjustment Length - Minimum | 91 7/8 in |
Body Width | 2 1/2 in |
Details
For Use With | 22P617, 22P618, 22P621, Standard E Tracks and A Tracks |
Item | Decking Beam |
Adjustment Range | 92-15/16 in to 102-1/5 in |
Material | Aluminum |
End Pads | Not Included |
Tubing Shape | Rectangular |
Body Material | Aluminum |
Installation Orientation | Horizontal |
Body Shape | Rectangle |
Decking Working Load Limit | 3,000 lb |
Shoring Working Load Limit | 2,500 lb |
Description
Decking Beam, Product Type Decking Beam, Adjustment Length - Minimum 91 7/8 in, Adjustment Length - Maximum 102 1/4 in, Body Material Aluminum, Installation Orientation Horizontal, Shoring Working Load Limit 2,500 lb, Decking Working Load Limit 3,000 lb, Body Shape Rectangle, Body Width 2 1/2 in, Overall Extended Length 92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 8400 lb. (EE90X4)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- POST GUARD Bolt Down Bollard, 6"X42", Yellow (BDB6-48)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- Kinedyne Cargo Bars & Decking Beams