Shop All Cargo Bars & Decking Beams
Kinedyne
Corner Protector, Silver, 61" Size
Mfr # VBHANDLEGRA
Zoro # G8500409
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Vee Board Corner Protectors
- Material Rubber/Aluminum
- Size 8 ft
- Includes 8 Foot Handle, Placement Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # VBHANDLEGRA
- Zoro # G8500409
- UPC # 052474022996
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Size | 8 ft |
Manufacturers Warranty Length | 6 mo |
Overall Length | 8 ft |
Details
Color | Silver |
Item | Extension Handle |
For Use With | Vee Board Corner Protectors |
Material | Rubber/Aluminum |
Includes | 8 Foot Handle, Placement Head |
Accessory Type | Extension Handle |
Description
Extension Handle, Product Type Extension Handle, Includes 8 Foot Handle, Placement Head, Color Silver, Overall Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK4 (GNR91400-4)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- ZORO SELECT Socket Mounting Base, Single, L 5 In (2HER7)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1802DFX20)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8000-12GRA)
- KINEDYNE Coil Rack, 33-1/4 In., Steel (8656GRA)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8066-3GRA)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- Kinedyne Cargo Bars & Decking Beams