Shop All Cargo Corner Protectors
Kinedyne
Corner Protector, Red, 46" Size, PK20
Mfr # VB2GOGRA
Zoro # G8500445
original price:
$149.91
7% off
new price: $138.99
/pk 20, $6.95/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 4 in x 4 in x 11 in
- For Use With Bulk Strap, Bulk Webbing
- Material Plastic
- Accessory Type Corner Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # VB2GOGRA
- Zoro # G8500445
- UPC # 052474022989
- Country of Origin China
- Category Cargo Corner Protectors
Dimensions
Size | 4 in x 4 in x 11 in |
Overall Length | 11 in |
Compatible Webbing Width - Maximum | 4 in |
Drop Length | 4 in |
Top Length | 4 in |
Details
Color | Orange |
For Use With | Bulk Strap, Bulk Webbing |
Item | Corner Protector |
Material | Plastic |
Accessory Type | Corner Protector |
Compatible Tie Down Type | Webbing |
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 4 in, Material Plastic, Overall Length 11 in, Top Length 4 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- KNUFFI Corner Guard, Flat, Fluorescent Red/Yl (60-6888)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- KINEDYNE Corner Protector, Orange, 36" Size, Plastic (VB36GRA)
- KINEDYNE Corner Protector, Orange, 24" Size, Plastic (VB24GRA)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- KINEDYNE Corner Protector, Orange, 11" Size, Plastic (VB13GRA)
- KINEDYNE Corner Protector, Black, Rubber (80134GRA)
- US CARGO CONTROL Steel Corner Protector for Chain - Galvanized - Slotted 3" (SCPSLOT)
- Kinedyne Cargo Corner Protectors