Shop All Cargo Corner Protectors
Kinedyne
Corner Protector, Red, 24" Size, Plastic
Mfr # BG24GRA
Zoro # G8500418
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- For Use With Bulk Strap, Bulk Webbing
- Material Plastic
- Size 24 in
- Accessory Type Corner Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # BG24GRA
- Zoro # G8500418
- UPC # 052474022965
- Country of Origin China
- Category Cargo Corner Protectors
Dimensions
Size | 24 in |
Top Length | 9 in |
Compatible Webbing Width - Maximum | 4 in |
Drop Length | 24 in |
Overall Length | 48 in |
Details
Color | Orange |
For Use With | Bulk Strap, Bulk Webbing |
Material | Plastic |
Item | Corner Protector |
Accessory Type | Corner Protector |
Compatible Tie Down Type | Webbing |
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 24 in, Material Plastic, Overall Length 48 in, Top Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 8 ft. (1DNF7)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC831072)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- KINEDYNE Corner Protector, Black, Rubber (80134GRA)
- KINEDYNE Corner Protector, Red, 46" Size, PK20 (VB2GOGRA)
- KINEDYNE Corner Protector, Orange, 11" Size, Plastic (VB13GRA)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- KINEDYNE Corner Protector, Orange, 36" Size, Plastic (VB36GRA)
- US CARGO CONTROL 12" Corner Protector - Orange (CP4ORANGE)
- Kinedyne Cargo Corner Protectors