Shop All Cargo Corner Protectors
Kinedyne
Corner Protector, Orange, 36" Size, Plastic
Mfr # VB36GRA
Zoro # G8500381
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 36 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Accessory Type Corner Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # VB36GRA
- Zoro # G8500381
- UPC # 052474022934
- Country of Origin United States
- Category Cargo Corner Protectors
Dimensions
Size | 36 in |
Overall Length | 36 in |
Top Length | 8 in |
Compatible Webbing Width - Maximum | 4 in |
Drop Length | 8 in |
Details
Color | Orange |
Item | Corner Protector |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Accessory Type | Corner Protector |
Compatible Tie Down Type | Webbing |
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 8 in, Material Plastic, Overall Length 36 in, Top Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115242-Y)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- KINEDYNE Corner Protector, Orange, 11" Size, Plastic (VB13GRA)
- KINEDYNE Plastic Corner Protector for 2-4 in. (37025GRA)
- KINEDYNE Corner Protector, Red, 46" Size, PK20 (VB2GOGRA)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- KINEDYNE Corner Protector, Orange, 24" Size, Plastic (VB24GRA)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- Kinedyne Cargo Corner Protectors