Shop All Cargo Corner Protectors
Kinedyne
Corner Protector, Orange, 11" Size, Plastic
Mfr # VB13GRA
Zoro # G8500375
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 11 in
- For Use With Bulk Strap, Bulk Webbing
- Material Plastic
- Accessory Type Corner Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # VB13GRA
- Zoro # G8500375
- UPC # 052474022958
- Country of Origin United States
- Category Cargo Corner Protectors
Dimensions
Size | 11 in |
Top Length | 8 in |
Overall Length | 11 in |
Drop Length | 8 in |
Compatible Webbing Width - Maximum | 4 in |
Details
Color | Orange |
For Use With | Bulk Strap, Bulk Webbing |
Item | Corner Protector |
Material | Plastic |
Accessory Type | Corner Protector |
Compatible Tie Down Type | Webbing |
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 8 in, Material Plastic, Overall Length 11 in, Top Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- DURABLE CORP 10" X 8" X 7.25" Wheel Chocks (WC-8710B)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- KINEDYNE Plastic Corner Protector for 2-4 in. (37025GRA)
- KINEDYNE Corner Protector, Orange, 36" Size, Plastic (VB36GRA)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- KINEDYNE Corner Protector, Black, Rubber (80134GRA)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- US CARGO CONTROL 4" Rubber Corner Protector (RCP4-2)
- Kinedyne Cargo Corner Protectors