Shop All Winch Bars
Kinedyne
Combination Winch Bar, Chrome, 40 in. L
Mfr # 10033GRA
Zoro # G3813400
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tie Down Winches
- Length 40 in
- Material Steel
- Finish Chrome
- Design Knurled Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 10033GRA
- Zoro # G3813400
- UPC # 052474022231
- Country of Origin China
- Category Winch Bars
Dimensions
Length | 40 in |
Overall Length | 40 in |
Bar Diameter | 1 5/16 in |
Details
Item | Winch Bar |
For Use With | Tie Down Winches |
Material | Steel |
Finish | Chrome |
Design | Knurled Grips |
Bar Design | Combination |
Description
Winch Bar, Material Steel, Overall Length 40 in, Finish Chrome, Bar Design Combination, Bar Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DL MANUFACTURING Retractable Dock Door Safety Strap, 180"L (ST0203)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- DAYTON Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Gray (2MKA2)
- KINEDYNE Winch Bar w/Knurled Handle (37031GRA)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- US CARGO CONTROL Standard Chrome Combination Winch Bar (WB4)
- LIFT-ALL Standard Winch Bar, 34 In, Knurled Grip (61223)
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- KEEPER Winch Bar, 36" Chrome (4935)
- US CARGO CONTROL Standard Chrome Winch Bar (WB1)
- Kinedyne Winch Bars