Shop All Cargo Bars & Decking Beams
Kinedyne
Coil Rack, 33-1/4 In., Steel
Mfr # 8656GRA
Zoro # G4537461
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 33 1/4 in
- Material Steel
- Accessory Type Coil Rack
- Type Coil Chock/Bunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 8656GRA
- Zoro # G4537461
- UPC # 052474012041
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Size | 33 1/4 in |
Overall Width | 2 11/16 in |
Overall Height | 2 13/16 in |
Overall Length | 33 3/16 in |
Details
Color | Black |
Material | Steel |
Item | Coil Rack |
Accessory Type | Coil Rack |
Type | Coil Chock/Bunk |
Description
Coil Rack, Product Type Coil Chock, Material Steel, Overall Width 2 11/16 in, Color Black, Overall Length 33 3/16 in, Overall Height 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- RWM Kingpinless Swivel Plate Caster, 500 lb. (47-SWB-0520-S)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- KINEDYNE Jack Bar, Steel, 3-49/64 in. W, 107 in. L (80131GRA)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8000-12GRA)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- Kinedyne Cargo Bars & Decking Beams