Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 5000 lb., 20 ft.
Mfr # 512060GRA
Zoro # G3813568
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,670 lb
- Breaking Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 512060GRA
- Zoro # G3813568
- UPC # 052474021999
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 20 ft. |
Strap Width | 2" |
Manufacturers Warranty Length | 6 Months |
Overall Length | 20 ft |
Overall Width | 2 in |
Description
Tie Down Strap, Working Load Limit 1,670 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 20 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL POWER PULL 2 TON DUAL DRV CABLE PULLER (AG18600)
- ZORO SELECT Wheel Chock, Rubber, W 11-1/8 In, H 13-3/4 (19P550)
- VESTIL Horizontal Plate Clamp (HPC-40)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 9" (JETBGV12X9)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Kinedyne Trailer Door Safety Strap, 36inL, Blue (15826)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 27 ft. (592721GRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- PROGRIP CARGO CONTROL Particle by Symbiote, PR (054020)
- Kinedyne Tie Downs