Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 16,200 lb., Ratchet
Mfr # 593040GRA
Zoro # G3813638
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 593040GRA
- Zoro # G3813638
- UPC # 052474021920
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Manufacturers Warranty Length | 6 Months |
Strap Length | 30 ft. |
Overall Length | 30 ft |
Overall Width | 4 in |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Chain Extension Grab-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tilting Fork Hand Truck, 1000 lb. (2LRL4)
- DAYTON Disc, Brake (71291058G)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 1670lb (513060PAKGRA)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60513X20)
- Kinedyne Ratchet Tie Downs