Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 16,200 lb.
Mfr # 552736GRA
Zoro # G3813665
original price:
$133.45
23% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 552736GRA
- Zoro # G3813665
- UPC # 052474021890
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 3 in |
Strap Length | 27 ft. |
Manufacturers Warranty Length | 6 Months |
Strap Width | 3" |
Overall Width | 3 in |
Overall Length | 27 ft |
Description
Tie Down Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 8in, 850lb (P21R-PB080R-14)
- B & P MANUFACTURING Brake Handle Assembly (2006-109)
- US CARGO CONTROL 4" Storable Sliding Truck Tie Down Winch (Bottom Mount) (TW420)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Wood Beam Socket, Steel (1845GRA)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- KINEDYNE Logistic Ratchet Strap, 20ft x, 2In, 1000lb (642001GRA)
- KINEDYNE Kinedyne Trailer Door Safety Strap, 36inL, Blue (15826)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Flat Snap Hooks (2606FSH)
- Kinedyne Tie Downs